LOCTITE
LOCTITE
574 50ML IDH 230649
LOCTITE LOCTITE
Description
574 50ML IDH 230649 SILICONE GASKETING ; 24018 50ML
Gasketing; Anaerobic; Metal Flange Rigid; 50 Ml; Paste; Flanged Connection | Gearbox | Engine Casing; Orange
Part #
230649
BDI #
1055832
Details
69.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/574-50ML-IDH-230649/p/1055832
Your Price
$ 69.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.069
EAN
0079340240186
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Tube
Texture
Paste
Application
Flanged Connection | Gearbox | Engine Casing
Tradename
574
Manufacturer's Description
Loctite 574 Flange Sealant; Fast Curing
Color
Orange
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.6 Percentage | 6.01 g/l
Other Features
Medium Strength | Industrial Gasketing | Temperature Range -54 To 149 Deg C | Viscosity 30000; Thixotropic 100000 cP
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
24018
Weight / LBS
0.157
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; 50 Ml; Paste; Flanged Connection | Gearbox | Engine Casing; Orange
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



