https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-574-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ0MXxpbWFnZS9qcGVnfGFHSXhMMmczTmk4NU9ETTBOVEUwTmpRMU1ESXlMMGxPUkV4UFExTk1UbFJZV0Y5SFMxUmZOVGMwWDBKVVRGOHpNREI0TXpBd0xtcHdad3xkYmQ1NDUwMzE1OTUyNmU3NjU4M2E5MTc3NzZmMWEwNTg3MTliMTVkZjc4MDljYTg0Y2I0ODY0MDM0MzZiY2Rm
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-574-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ0MXxpbWFnZS9qcGVnfGFHSXhMMmczTmk4NU9ETTBOVEUwTmpRMU1ESXlMMGxPUkV4UFExTk1UbFJZV0Y5SFMxUmZOVGMwWDBKVVRGOHpNREI0TXpBd0xtcHdad3xkYmQ1NDUwMzE1OTUyNmU3NjU4M2E5MTc3NzZmMWEwNTg3MTliMTVkZjc4MDljYTg0Y2I0ODY0MDM0MzZiY2Rm
LOCTITE
LOCTITE
574 50ML IDH 246626
LOCTITE LOCTITE
Description
LOCTITE 574 50ML IDH 246626
Gasketing; Anaerobic; Metal Flange Rigid; Bottle; Paste; Flanged Connection | Gearbox | Engine Casing; Orange; 50 Ml
Part #
574 50ML IDH 246626
BDI #
15069960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/574-50ML-IDH-246626/p/15069960
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Bottle
Texture
Paste
Application
Flanged Connection | Gearbox | Engine Casing
Tradename
574
Manufacturer's Description
Loctite 574 Flange Sealant Fast Curing
Color
Orange
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.6 Percentage | 6.01 g/l
Other Features
Medium Strength | Industrial Gasketing | Temperature Range -54 To 149 Deg C | Viscosity 30000 | Thixotropic 100000 cP
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; Bottle; Paste; Flanged Connection | Gearbox | Engine Casing; Orange; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


