PERMATEX
PERMATEX
59403
PERMATEX PERMATEX
Description
59403 GASKET MAKER ; RED NO.26BR 80ML TUBE
Gasketing; RTV Silicone; High Temperature; Tube; Paste; Valve Cover | Oil Pan | Timing Cover | Thermostat Housing; Red; 3 Oz
Part #
59403
BDI #
20093460
Details
17.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/59403/p/20093460
Your Price
$ 17.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.109
EAN
0068161594035
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Valve Cover | Oil Pan | Timing Cover | Thermostat Housing
Manufacturer's Description
Permatex High-Temp Red RTV Silicone Gasket Maker
Color
Red
Container Size value And um
3 Oz
Substrate Material
All Surfaces | Except for Plastics and Painted Surfaces
Degree of Flashpoint value And um
Above 95 Deg C TCC
Odor
Acetic Acid
VOC Content - Percentage
Below 3 Percentage
Other Features
Heavy Duty
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Long Description
Gasketing; RTV Silicone; High Temperature; Tube; Paste; Valve Cover | Oil Pan | Timing Cover | Thermostat Housing; Red; 3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh