Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

706 RTV HI-TEMP 10.1OZ CTG https://www.bdiexpress.com/medias/INDDOCSLNTXX-GKT-706-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOHxpbWFnZS9qcGVnfGFEZGxMMmhrTXk4NU16RTFNRE0yTkRZek1UTTBMbXB3Wnd8OTA3OTQyNWFhZDJlZTk1ZjQxYWQxYzk2ZDk2NjQyNzhhZmIxYmQ3MzM5NDU5NzE3NjI4Y2RhZmY0NDk2ZGI3MQ
237738 Gasketing 

DOW CORNING DOW CORNING

706 RTV HI-TEMP 10.1OZ CTG

Description

NOT AVAILABLE IN CANADA

Gasketing; RTV Silicone; High Temperature | Red; 10.1 Oz; Paste; Industrial; Red

Part #

706 HI-TEMP 300ML

BDI #
237738

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Red
Container Type
Cartridge
Texture
Paste
Application
Industrial
Manufacturer's Description
Dow Corning 706 High Temperature Industrial Grade Silicone Sealant
Color
Red
Container Size value And um
10.1 Oz
Substrate Material
Ceramic | Fabric | Glass | Metal
Degree of Flashpoint value And um
Not Applicable
Odor
Acetic Acid
Conformance to Certificate
FDA 21 CFR 177.2600
Other Features
Food Grade
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
706 HIGH TEMP RTV SIL SLNT,CRT,300ML
Manufacturer Internal Number
3268284
Weight / LBS
0.004
Long Description
Gasketing; RTV Silicone; High Temperature | Red; 10.1 Oz; Paste; Industrial; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh