DOW CORNING
DOW CORNING
7091 GRAY 10.5OZ / 310ML CTG
DOW CORNING DOW CORNING
Description
7091 SEALANT GRAY 10.5OZ CARTRIDGE ; NEUTRAL CURE GREY 10.5OZ PASTE
Gasketing; RTV Silicone; Neutral Cure | Gray; 10.5 Oz; Paste; Engineering; Gray
Part #
7091 GRAY 10.5OZ / 310ML CTG
BDI #
237747
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/7091-GRAY-10-5OZ-310ML-CTG/p/237747
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Neutral Cure | Gray
Container Type
Cartridge
Texture
Paste
Application
Engineering
Manufacturer's Description
Dow Corning 7091 Adhesive Sealant; Gray
Color
Gray
Container Size value And um
10.5 Oz
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 100 Deg C SCC
Odor
Not Available
Other Features
Room Temperature Cure | Non Sag | Non Slump | Temperature Range -40 to 180 Deg C
Net Weight
10.5 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
7091(US) ADH SLNT GREY,CRT,310ML-12CTN
Manufacturer Internal Number
4086296
Long Description
Gasketing; RTV Silicone; Neutral Cure | Gray; 10.5 Oz; Paste; Engineering; Gray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh