https://www.bdiexpress.com/medias/INDPMASLNTXX-GKT-80011-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzZ8aW1hZ2UvanBlZ3xhRGd3TDJoak5pOHhNRGMzTURBeU5EYzVNakE1TkM5SlRrUlFUVUZUVEU1VVdGaGZSMHRVWHpnd01ERXhYMVJDWHpNd01IZ3pNREF1YW5CbnxlMGM1ZTg4MmUzYjQyNDZjMGY1MTgwMzk2ZGU1OGNiZTBmZWY4NzY0MzFjNjQzMThiNTA0MmNlMDdhMzg4MTM0
https://www.bdiexpress.com/medias/INDPMASLNTXX-GKT-80011-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzZ8aW1hZ2UvanBlZ3xhRGd3TDJoak5pOHhNRGMzTURBeU5EYzVNakE1TkM5SlRrUlFUVUZUVEU1VVdGaGZSMHRVWHpnd01ERXhYMVJDWHpNd01IZ3pNREF1YW5CbnxlMGM1ZTg4MmUzYjQyNDZjMGY1MTgwMzk2ZGU1OGNiZTBmZWY4NzY0MzFjNjQzMThiNTA0MmNlMDdhMzg4MTM0
PERMATEX
PERMATEX
80011
PERMATEX PERMATEX
Description
80011
Gasketing; Liquid Gasket; Vibrating Equipment; 11 Oz; Paste; Valve Cover Gasket | Oil Pan Gasket | Cut Gasket and Stamped Part | Threaded Connection | Cover Plate | Hose Connection; Reddish Brown
Part #
80011
BDI #
21455182
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/80011/p/21455182
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201700
Weight / Kilogram
0.37
EAN
0686226800114
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Liquid Gasket
Typical Use
Vibrating Equipment
Container Type
Tube
Texture
Paste
Application
Valve Cover Gasket | Oil Pan Gasket | Cut Gasket and Stamped Part | Threaded Connection | Cover Plate | Hose Connection
Tradename
FORM-A-GASKET
Manufacturer's Description
Permatex Form-A-Gasket No. 2 Sealant
Color
Reddish Brown
Container Size value And um
11 Oz
Substrate Material
Metal
Odor
Alcoholic
VOC Content - Percentage
11 Percentage | 165.4 g/l
Other Features
Slow Drying | Non Hardening | Flexible Setting | Temperature Range -54 To 204 Deg C
Net Weight
11 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Manufacturer Item Number
80011
Weight / LBS
0.822
Long Description
Gasketing; Liquid Gasket; Vibrating Equipment; 11 Oz; Paste; Valve Cover Gasket | Oil Pan Gasket | Cut Gasket and Stamped Part | Threaded Connection | Cover Plate | Hose Connection; Reddish Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

