https://www.bdiexpress.com/medias/INDPMASLNTXX-GKT-82180-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMjZ8aW1hZ2UvanBlZ3xhR1ZrTDJnNU9TOHhNRGMyT1RVeU9ERTJNREk0Tmk5SlRrUlFUVUZUVEU1VVdGaGZSMHRVWHpneU1UZ3dYMVJDWHpNd01IZ3pNREF1YW5CbnxlYTUwMTg2MDg4NDRiMmM1NTI4ZWZlOTA4Yjk4NDAyODk0MDA1NmFlNDZhMDNkNTdlNzUxZDFkZGEwNzA5Yzc5
https://www.bdiexpress.com/medias/INDPMASLNTXX-GKT-82180-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMjZ8aW1hZ2UvanBlZ3xhR1ZrTDJnNU9TOHhNRGMyT1RVeU9ERTJNREk0Tmk5SlRrUlFUVUZUVEU1VVdGaGZSMHRVWHpneU1UZ3dYMVJDWHpNd01IZ3pNREF1YW5CbnxlYTUwMTg2MDg4NDRiMmM1NTI4ZWZlOTA4Yjk4NDAyODk0MDA1NmFlNDZhMDNkNTdlNzUxZDFkZGEwNzA5Yzc5
PERMATEX
PERMATEX
82180
PERMATEX PERMATEX
Description
82180 ULTRA BLACK GASKET MAKER ; 3.35OZ TUBE BLACK ULTRA BLACK 12/CS
Gasketing; RTV Silicone; Oil Resistant | Black; 3.35 Oz; Paste; Valve Cover | Oil Pan | Intake Manifold End Seal | Timing Gear Cover | Transmission Pan | Valve | Guide | Differential Cover; Black
Part #
82180
BDI #
21455189
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/82180/p/21455189
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.2
EAN
0686226821805
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Oil Resistant | Black
Container Type
Tube
Texture
Paste
Application
Valve Cover | Oil Pan | Intake Manifold End Seal | Timing Gear Cover | Transmission Pan | Valve | Guide | Differential Cover
Tradename
ULTRA BLACK
Manufacturer's Description
Permatex Ultra Black Maximum Oil Resistance RTV Silicone Gasket Maker
Color
Black
Container Size value And um
3.35 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg F TCC
Odor
Mild
VOC Content - Percentage
Below 4 Percentage
Other Features
Room Temperature Vulcanizing Cure | Non Flammable | Non Toxic | Temperature Range -54 to 204 Deg C
Net Weight
3.35 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
82180
Weight / LBS
0.429
Long Description
Gasketing; RTV Silicone; Oil Resistant | Black; 3.35 Oz; Paste; Valve Cover | Oil Pan | Intake Manifold End Seal | Timing Gear Cover | Transmission Pan | Valve | Guide | Differential Cover; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

