Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MR 5009 9OZ IDH 234910 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzJ8aW1hZ2UvanBlZ3xhREl6TDJnME9TOHhNRFUyTVRBeU5Ua3dNRFUzTkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpBNU1sOHpNREI0TXpBd0xtcHdad3wxZGE0MGQ0NzdmMmRhZmQyMGQ4NmY4NDQ0NzI1NzNiODAzNzhiMzYwY2M3NTExZTcxMjFjZmY5NmFjYjdkYTg0
1056092 Gasketing 

LOCTITE LOCTITE

MR 5009 9OZ IDH 234910

Description

MR 5009 9OZ IDH 234910 GASKETING ; 30526 SEALNT HI-TACK 9OZ

Gasketing; Liquid Gasket; High Tack Red | Improved Heat Transfer; 9 Oz; Aerosol Liquid; Filter Line and Hose Connection | Weather Stripping | Electrical Connection | Tubeless Tire Bead | Differential Assembly | Terminal; Red

Part #

234910

BDI #
1056092

Details

42.93 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 42.93 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.351
EAN
0079340305267
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Liquid Gasket
Typical Use
High Tack Red | Improved Heat Transfer
Container Type
Aerosol Can
Texture
Aerosol Liquid
Application
Filter Line and Hose Connection | Weather Stripping | Electrical Connection | Tubeless Tire Bead | Differential Assembly | Terminal
Manufacturer's Description
Loctite Hi-Tack Gasket Sealant
Color
Red
Container Size value And um
9 Oz
Substrate Material
Asbestos | Cork | Felt | Metal | Paper | Rubber
Odor
Acetone
VOC Content - Percentage
60 Percentage
Other Features
Correct Gasket Alignment | Easy Disassembly | Temperature Range -54 To 316 Deg C | Viscosity 420; 650 cP
Net Weight
9 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer URL
Manufacturer Item Number
30526
Weight / LBS
0.833
Long Description
Gasketing; Liquid Gasket; High Tack Red | Improved Heat Transfer; 9 Oz; Aerosol Liquid; Filter Line and Hose Connection | Weather Stripping | Electrical Connection | Tubeless Tire Bead | Differential Assembly | Terminal; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh