https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-MRGS1-TB-207ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDZ8aW1hZ2UvanBlZ3xhRFk1TDJnMk1TOHhNRGMyTXpRNE5URXhPRFE1TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDAxU1IxTXhYMVJDWHpJd04wMU1Yek13TUhnek1EQXVhbkJufDc4MWY4OTgzOGRiMDFkZTJkMWE0OWExOTcyM2NkM2JkNDVmMjM3YzMxMDYwZThjNTBjNTE5MGRkNzFlOTRkNWE
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-MRGS1-TB-207ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDZ8aW1hZ2UvanBlZ3xhRFk1TDJnMk1TOHhNRGMyTXpRNE5URXhPRFE1TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDAxU1IxTXhYMVJDWHpJd04wMU1Yek13TUhnek1EQXVhbkJufDc4MWY4OTgzOGRiMDFkZTJkMWE0OWExOTcyM2NkM2JkNDVmMjM3YzMxMDYwZThjNTBjNTE5MGRkNzFlOTRkNWE
LOCTITE
LOCTITE
MR GS1 7OZ
LOCTITE LOCTITE
Description
LOCTITE MR GS1 7OZ
Solvent Based Gasketing; Resin | Isopropanol | Filler | Solvent Based Type; Rigid Equipment; Tube; Paste; Freeze Plug | Industrial Sealant for Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection; Reddish Brown; 207 Ml
Part #
MR GS1 7OZ
BDI #
24600817
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/MR-GS1-7OZ/p/24600817
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Resin | Isopropanol | Filler | Solvent Based
Typical Use
Rigid Equipment
Container Type
Tube
Texture
Paste
Application
Freeze Plug | Industrial Sealant for Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection
Tradename
MR GS 1
Manufacturer's Description
Loctite Gasket Sealant 1
Color
Reddish Brown
Container Size value And um
207 Ml
Odor
Ester Like
VOC Content - Percentage
0.51 Percentage
Conformance to Certificate
CFIA
Other Features
Fast Drying | -54 To 204 Deg C Temperature Range
Net Weight
7 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Solvent Based
Manufacturer URL
https://www.loctite.com
Weight / LBS
2
Long Description
Solvent Based Gasketing; Resin | Isopropanol | Filler | Solvent Based Type; Rigid Equipment; Tube; Paste; Freeze Plug | Industrial Sealant for Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection; Reddish Brown; 207 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


