Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P5200 CLEAR 340G CAN https://www.bdiexpress.com/medias/INDDOCSLNTXX-GKT-P5200-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4MHxpbWFnZS9qcGVnfGFEWTRMMmcwT1M4NU16RTFNRE00TXpZek5qYzRMbXB3Wnd8NDUwN2U4MGU3YWU4YzU2NjFiYTkwNDM0ZjE0YWM4OTM0MmI4NjZmY2NhNTc0NWRkNmYyOTY0ZTAyMTRlZjAxNQ
238146 Gasketing 

DOW CORNING DOW CORNING

P5200 CLEAR 340G CAN

Description

P5200 CLEAR 340G CAN ; ADHESION PROMOTER

Gasketing Activator; RTV Silicone; Speeds Cure of Adhesives; 0.75 Lb; Liquid; Automotive Sealant Cleaner; Clear to Pale Yellow

Part #

2805006

BDI #
238146

Details

246.1 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 246.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.34
Product Group - BDI
C00104
Product Name
Gasketing Activator
Product Type
RTV Silicone
Typical Use
Speeds Cure of Adhesives
Container Type
Can
Texture
Liquid
Application
Automotive Sealant Cleaner
Manufacturer's Description
Dow Corning P5200 Adhesion Promoter - Clear
Color
Clear to Pale Yellow
Container Size value And um
0.75 Lb
Substrate Material
Ceramic | Granite | Metal | Plastic
Degree of Flashpoint value And um
30.8 Deg C CC
Odor
Slight
VOC Content - Percentage
43 g/l
Other Features
RTV Silicone Technology | Fast Evaporation Time | Expired Primer Turns Milk | Cleaner and Primer for Non Porous Surface
Net Weight
12 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Gasketing
Manufacturer URL
Manufacturer Item Number
P5200 ADHES PROMO-CLEAR,G,340G-6CAN
Manufacturer Internal Number
2805006
Weight / LBS
0.75
Long Description
Gasketing Activator; RTV Silicone; Speeds Cure of Adhesives; 0.75 Lb; Liquid; Automotive Sealant Cleaner; Clear to Pale Yellow

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh