DOW CORNING
DOW CORNING
P5200 RED 340G CAN
DOW CORNING DOW CORNING
Description
P5200 RED 340G CAN ; ADHESION PROMOTER
Gasketing Activator; RTV Silicone; Speeds Cure of Adhesives; 0.75 Lb; Liquid; Automotive Sealant Cleaner; Red
Part #
3078051
BDI #
238147
Details
246.1
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/P5200-RED-340G-CAN/p/238147
Your Price
$ 246.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.005
Product Group - BDI
C00104
Product Name
Gasketing Activator
Product Type
RTV Silicone
Typical Use
Speeds Cure of Adhesives
Container Type
Can
Texture
Liquid
Application
Automotive Sealant Cleaner
Manufacturer's Description
Dow Corning P5200 Adhesion Promoter - Red
Color
Red
Container Size value And um
0.75 Lb
Substrate Material
Ceramic | Granite | Metal | Plastic
Degree of Flashpoint value And um
30.8 Deg C CC
Odor
Slight
VOC Content - Percentage
43 g/l
Other Features
RTV Silicone Technology | Fast Evaporation Time | Expired Primer Turns Milk | Cleaner and Primer for Non Porous Surface
Net Weight
12 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Manufacturer Item Number
P5200 ADHES PROMO-RED,G,340G-CAN
Manufacturer Internal Number
3078051
Weight / LBS
0.75
Long Description
Gasketing Activator; RTV Silicone; Speeds Cure of Adhesives; 0.75 Lb; Liquid; Automotive Sealant Cleaner; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh