DOW CORNING
DOW CORNING
PR-1200 CLEAR 309 G/10.9OZ CAN
DOW CORNING DOW CORNING
Description
PR-1200 CLEAR 309 G/10.9OZ CAN ; RTV PRIME COAT
Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 13.5 Oz; Liquid; All Silicone Elastomer and RTV; Clear to Pale Yellow
Part #
4094479
BDI #
238149
Details
172.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/PR-1200-CLEAR-309-G-10-9OZ-CAN/p/238149
Your Price
$ 172.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing Primer
Product Type
RTV Silicone
Typical Use
Improves Bond of Adhesive
Container Type
Can
Texture
Liquid
Application
All Silicone Elastomer and RTV
Manufacturer's Description
Dow Corning PR-1200 RTV Prime Coat Clear
Color
Clear to Pale Yellow
Container Size value And um
13.5 Oz
Substrate Material
Ceramic | Elastomer | Glass | Granite | Masonry | Metal | Plastic | Plywood
Degree of Flashpoint value And um
13 Deg C
Odor
Solvent
VOC Content - Percentage
719 g/l
Other Features
Silicone Technology | General Purpose | Viscosity 1 cSt
Net Weight
13.5 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Primer
Manufacturer Item Number
PR-1200 RTV PRIME CT CLEAR,CAN,309G-6CTN
Manufacturer Internal Number
4094479
Long Description
Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 13.5 Oz; Liquid; All Silicone Elastomer and RTV; Clear to Pale Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh