https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SFLX-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNjZ8aW1hZ2UvanBlZ3xhR0ZsTDJobE9DOHhNRFUxTnpFNE1UWXlORE0xTUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOR1RGaGZWRUpmTXpBd2VETXdNQzVxY0djfGE2ZDdlNTA2YzU5Zjk5ZWRmZjU4YWE1YjE2ODM0YmY1ZTk5MDRiYTM0NjZmZmIzZTFjNjE0NmQyMGI0M2E2M2I
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SFLX-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNjZ8aW1hZ2UvanBlZ3xhR0ZsTDJobE9DOHhNRFUxTnpFNE1UWXlORE0xTUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOR1RGaGZWRUpmTXpBd2VETXdNQzVxY0djfGE2ZDdlNTA2YzU5Zjk5ZWRmZjU4YWE1YjE2ODM0YmY1ZTk5MDRiYTM0NjZmZmIzZTFjNjE0NmQyMGI0M2E2M2I
LOCTITE
LOCTITE
SI 5015 80ML IDH 270642
LOCTITE LOCTITE
Description
SI 5015 80ML IDH 270642 GASKETING ; 30560 SEALNT SUPERFLX BLU 80ML
Gasketing; RTV Silicone; Multipurpose | Blue; 80 Ml; Paste; Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing; Blue
Part #
270642
BDI #
1056253
Details
24.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5015-80ML-IDH-270642/p/1056253
Your Price
$ 24.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.127
EAN
0079340305601
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Blue
Container Type
Tube
Texture
Paste
Application
Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex RTV Silicone Adhesive Sealant - Blue
Color
Blue
Container Size value And um
80 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Other Features
Room Temperature Cure | Industrial Gasketing | Temperature Range -54 to 260 Deg C
Net Weight
2.71 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
30560
Long Description
Gasketing; RTV Silicone; Multipurpose | Blue; 80 Ml; Paste; Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


