Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5039 300ML https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5039-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MTV8aW1hZ2UvanBlZ3xhRE0zTDJoak15OHhNRGMyTXpRMk9ERTBORFkzTUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5UQXpPVjlEVWxSZk16QXdUVXhmTXpBd2VETXdNQzVxY0djfGU4NmRhNzQ4MzgzMDgyODM0ZjYwZDMyYWMxMjA2ZjQzYWFjYzNjZWQzYmM1YWQ4ZGUzOTA4OTA4YTc1ZWNlZDM
24600163 Gasketing 

LOCTITE LOCTITE

SI 5039 300ML

Description

LOCTITE SI 5039 300ML

Silicone Gasketing; UV Light Cure | Acetoxy Dual Cure Silicone Type; Gasketing and Sealing | Moisture Curing; Cartridge; Paste; Gasket Mounting | Cured-In-Place Sealing; Translucent | Light Yellow; 300 Ml

Part #

SI 5039 300ML

BDI #
24600163

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
UV Light Cure | Acetoxy Dual Cure Silicone
Typical Use
Gasketing and Sealing | Moisture Curing
Container Type
Cartridge
Texture
Paste
Application
Gasket Mounting | Cured-In-Place Sealing
Tradename
SI 5039
Manufacturer's Description
Loctite 5039 Light Cure Adhesive
Color
Translucent | Light Yellow
Container Size value And um
300 Ml
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.5 Percentage | 36.75 g/l
Other Features
54 To 177 Deg C Temperature Range
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
2
Long Description
Silicone Gasketing; UV Light Cure | Acetoxy Dual Cure Silicone Type; Gasketing and Sealing | Moisture Curing; Cartridge; Paste; Gasket Mounting | Cured-In-Place Sealing; Translucent | Light Yellow; 300 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh