LOCTITE
LOCTITE
SI 5039 40LB IDH 742350
LOCTITE LOCTITE
Description
SI 5039 40LB IDH 742350 SILICONE ; 40439 UV CURE ACETOXY
Silicone Gasketing; UV Light Cure | Acetoxy Dual Cure Silicone Type; Gasketing and Sealing | Moisture Curing; Pail; Paste; Gasket Mounting | Cured-In-Place Sealing; Translucent | Light Yellow; 40 Lb
Part #
742350
BDI #
17139743
Details
27436.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5039-40LB-IDH-742350/p/17139743
Your Price
$ 27,436.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.28
EAN
0079340404397
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
UV Light Cure | Acetoxy Dual Cure Silicone
Typical Use
Gasketing and Sealing | Moisture Curing
Container Type
Pail
Texture
Paste
Application
Gasket Mounting | Cured-In-Place Sealing
Tradename
SI 5039
Manufacturer's Description
Loctite 5039 Light Cure Adhesive
Color
Translucent | Light Yellow
Container Size value And um
40 Lb
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.5 Percentage | 36.75 g/l
Other Features
54 To 177 Deg C Temperature Range
Net Weight
640 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
2
Long Description
Silicone Gasketing; UV Light Cure | Acetoxy Dual Cure Silicone Type; Gasketing and Sealing | Moisture Curing; Pail; Paste; Gasket Mounting | Cured-In-Place Sealing; Translucent | Light Yellow; 40 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

