LOCTITE
LOCTITE
SI 5045 40LB
LOCTITE LOCTITE
Description
SI 5045 NEUT CURE ALKOXY RTV SI 40LB PL
Silicone Gasketing; RTV Silicone | Alkoxy Silicone Type; Moisture Curing | Non-Corrosive | Bonding and Sealing/Coating Component; Pail; Paste; Military | Automotive | Industrial Market; Translucent; 40 Lb
Part #
40724
BDI #
19088725
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5045-40LB/p/19088725
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.5
EAN
0079340407244
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone | Alkoxy Silicone
Typical Use
Moisture Curing | Non-Corrosive | Bonding and Sealing/Coating Component
Container Type
Pail
Texture
Paste
Application
Military | Automotive | Industrial Market
Tradename
SI 5045
Manufacturer's Description
Loctite 5045 Adhesive Sealant
Color
Translucent
Container Size value And um
40 Lb
Odor
Slight Alcoholic
VOC Content - Percentage
3.64 Percentage | 40 g/l
Conformance to Certificate
MIL-A-46146B
Other Features
High Strength | -54 To 204 Deg C Temperature Range
Net Weight
640 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
40724
Weight / LBS
3
Long Description
Silicone Gasketing; RTV Silicone | Alkoxy Silicone Type; Moisture Curing | Non-Corrosive | Bonding and Sealing/Coating Component; Pail; Paste; Military | Automotive | Industrial Market; Translucent; 40 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh