LOCTITE
								LOCTITE
							
						
					SI 5049CL 300ML IDH 1311327
				 
				LOCTITE LOCTITE
Description
						
                            
								SI 5049CL 300ML IDH 1311327 SEALANT ; CLR SILICONE
Gasketing; RTV Silicone; Mildew Resistant; 300 Ml; Paste; Industrial; Clear
                         	Part #
	                    
	                      	1311327
							BDI #
						
	                      	1055309
							
						
Details
                    
                        72.84
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5049CL-300ML-IDH-1311327/p/1055309
						
		
		
		
				Your Price
				
						
							$ 72.84 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31201600
					Weight / Kilogram
				0.428
					EAN
				0079340438682
					Product Group - BDI
				C00104
					Product Name
				
					Gasketing
			Product Type
				
					RTV Silicone
			Typical Use
				
					Mildew Resistant
			Container Type
				
					Cartridge
			Texture
				
					Paste
			Application
				
					Industrial
			Tradename
				
					SPEEDSEAL
			Manufacturer's Description
				
					Loctite Speedseal RTV Silicone Adhesive Sealant
			Color
				
					Clear
			Container Size value And um
				
					300 Ml
			Substrate Material
				
					Ceramic | Glass | Metal | Plastic | Wood
			Degree of Flashpoint value And um
				
					Above 93 Deg C
			Odor
				
					Acetic Acid
			VOC Content - Percentage
				
					3.9 Percentage | 39.4 g/l
			Other Features
				
					RTV Silicone Technology | Temperature Range -40 To 121 Deg C
			Net Weight
				
					10.15 Oz
			Category - BDI
				
					Chemicals Sealants Gasketing
			Harmonized Tariff Code
				
					3506.99.00.00
			Noun
				
					Gasketing
			Manufacturer Item Number
				
					1311327
			Weight / LBS
				
					0.948
			Long Description
				
					Gasketing; RTV Silicone; Mildew Resistant; 300 Ml; Paste; Industrial; Clear
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
