https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5248-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDB8aW1hZ2UvanBlZ3xhR05sTDJoaVpDOHhNRGMyTXpRM01ERXhNRGMxTUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5USTBPRjlEVWxSZk16QXdUVXhmTXpBd2VETXdNQzVxY0djfDBkMDUyMmRlNzU0MDZiZTgzNGYyMmJlYjNkNzE4MmJlMmFmM2JmMTZhMmY2MmU4YTFkYjU2YjRiMDlhNmRjY2U
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5248-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDB8aW1hZ2UvanBlZ3xhR05sTDJoaVpDOHhNRGMyTXpRM01ERXhNRGMxTUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5USTBPRjlEVWxSZk16QXdUVXhmTXpBd2VETXdNQzVxY0djfDBkMDUyMmRlNzU0MDZiZTgzNGYyMmJlYjNkNzE4MmJlMmFmM2JmMTZhMmY2MmU4YTFkYjU2YjRiMDlhNmRjY2U
LOCTITE
LOCTITE
SI 5248 300ML IDH 92337
LOCTITE LOCTITE
Description
SI 5248 300ML IDH 92337 SILICONE
Silicone Gasketing; UV Light Cure | Alkoxy Silicone Type; Medical Device; Cartridge; Liquid; Glass/Ceramic/Metal Surface; Off White; 300 Ml
Part #
92337
BDI #
21508687
Details
589.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5248-300ML-IDH-92337/p/21508687
Your Price
$ 589.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.39
EAN
0079340199873
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
UV Light Cure | Alkoxy Silicone
Typical Use
Medical Device
Container Type
Cartridge
Texture
Liquid
Application
Glass/Ceramic/Metal Surface
Tradename
SI 5248
Manufacturer's Description
Loctite 5248 Adhesive/Sealant
Color
Off White
Container Size value And um
300 Ml
Substrate Material
Glass | Ceramic | Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Slight Alcoholic
VOC Content - Percentage
3.75 Percentage | 39.37 g/l
Conformance to Certificate
ISO 10993
Other Features
Solvent Free | High Flexible | 50000 to 80000 cP Viscosity
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
D26384P01
Weight / LBS
1
Long Description
Silicone Gasketing; UV Light Cure | Alkoxy Silicone Type; Medical Device; Cartridge; Liquid; Glass/Ceramic/Metal Surface; Off White; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


