LOCTITE
LOCTITE
SI 5600 SI-RESIN A 4.5GAL IDH 924107
LOCTITE LOCTITE
Description
924107 ; POR 5600 ALMOND SILICONE RESIN
Silicone Gasketing; Alkoxy Silicone | Resin Type; High Adhesion; Pail; Multiple Refer to Manufacturer; Glass Stovetop Assembly | Weld and Rivet Reduction; Almond; 17 L
Part #
924107
BDI #
17139874
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5600-SI-RESIN-A-4-5GAL-IDH-924107/p/17139874
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
24.24
EAN
0079340418950
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Alkoxy Silicone | Resin
Typical Use
High Adhesion
Container Type
Pail
Texture
Multiple Refer to Manufacturer
Application
Glass Stovetop Assembly | Weld and Rivet Reduction
Tradename
SI 5600
Manufacturer's Description
Loctite 5600 Silicone Gasketing
Color
Almond
Container Size value And um
17 L
Substrate Material
Glass | Metal
Odor
Multiple Refer to Manufacturer
Conformance to Certificate
UL
Other Features
Two Part Silicone Technology | Flexible | Non Corrosive | -40 To 232 Deg C Temperature Range
Net Weight
4.5 Gal
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
10
Long Description
Silicone Gasketing; Alkoxy Silicone | Resin Type; High Adhesion; Pail; Multiple Refer to Manufacturer; Glass Stovetop Assembly | Weld and Rivet Reduction; Almond; 17 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

