LOCTITE
LOCTITE
SI 5607 2-PT SI 400ML
LOCTITE LOCTITE
Description
USE 24582735 ; HIGH STRNGTH BOND SILIC
Gasketing; Silicone; Non Corrosive; 400 Ml; Paste; Elastic Bonding and Sealing; Gray
Part #
1252929
BDI #
1055272
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5607-2-PT-SI-400ML/p/1055272
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.671
EAN
0079340437067
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Silicone
Typical Use
Non Corrosive
Container Type
Dual Cartridge
Texture
Paste
Application
Elastic Bonding and Sealing
Tradename
5607
Manufacturer's Description
Loctite 5607 Silicone Adhesive/Sealants
Color
Gray
Container Size value And um
400 Ml
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
Below 3 Percentage | 1.5 Percentage | 35.2 g/l
Other Features
Two Component | High Strength | Temperature Range -40 To 232 Deg C
Net Weight
13.5 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
1252929
Weight / LBS
1.477
Long Description
Gasketing; Silicone; Non Corrosive; 400 Ml; Paste; Elastic Bonding and Sealing; Gray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh