LOCTITE
LOCTITE
SI 5699 300ML IDH 135270
LOCTITE LOCTITE
Description
SI 5699 300ML IDH 135270 SEALANT ; 18581 RTV SILIC ULTRA GRY 300ML
Gasketing; RTV Silicone; Oil or Water Resistant | Gray; 300 Ml; Paste; Transmission | Cast Metal Housing | PCB; Gray
Part #
135270
BDI #
1055351
Details
94.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5699-300ML-IDH-135270/p/1055351
Your Price
$ 94.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.554
EAN
0079340185814
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Oil or Water Resistant | Gray
Container Type
Cartridge
Texture
Paste
Application
Transmission | Cast Metal Housing | PCB
Tradename
5699
Manufacturer's Description
Loctite 5699 Gray; High Performance RTV Silicone Gasket Maker
Color
Gray
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
3.31 Percentage | 49.65 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Food Grade | Temperature Range -59 to 329 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Weight / LBS
1.135
Long Description
Gasketing; RTV Silicone; Oil or Water Resistant | Gray; 300 Ml; Paste; Transmission | Cast Metal Housing | PCB; Gray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



