Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 587 190ML IDH 2698846 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI587-CRT-190ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyOTR8aW1hZ2UvanBlZ3xhREJpTDJnMk1TOHhNRGMyTXpRM01qVXdNamd4TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5UZzNYME5TVkY4eE9UQk5URjh6TURCNE16QXdMbXB3Wnd8NmIzNzQ4OTM5ZDk5ZTZmMTdjYjk4ZTU3NTFmNTM4NTQ5Mjg0ZWZhNDkwZDQ0ZDhkN2JhNmY0N2ZlNTI0MTk3Mw
26566732 Gasketing 

LOCTITE LOCTITE

SI 587 190ML IDH 2698846

Description

SI 587 190ML IDH 2698846 ; GASKETING SILICONE BLUE 190ML

Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Shock Aborption | Oil Resistant; Cartridge; Paste; Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | End Seal | Intake Manifold | Rear Axle Housing; Blue; 190 Ml

Part #

2698846

BDI #
26566732

Details

93.05 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 93.05 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.352
EAN
0079340015029
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone | Oxime Silicone
Typical Use
Shock Aborption | Oil Resistant
Container Type
Cartridge
Texture
Paste
Application
Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | End Seal | Intake Manifold | Rear Axle Housing
Tradename
SI 587
Manufacturer's Description
Loctite 587 Blue High Performance RTV Silicone Gasket Maker
Color
Blue
Container Size value And um
190 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild Petroleum
VOC Content - Percentage
3.33 Percentage | 43.09 g/l
Conformance to Certificate
NSF P1 | CFIA | ABS
Other Features
High Performance | -59 To 260 Deg C Temperature Range
Net Weight
6.42 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
7
Long Description
Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Shock Aborption | Oil Resistant; Cartridge; Paste; Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | End Seal | Intake Manifold | Rear Axle Housing; Blue; 190 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh