LOCTITE
LOCTITE
SI 5900 190ML IDH 743913
LOCTITE LOCTITE
Description
SI 5900 190ML IDH 743913 GASKETING ; 40479 INSTANT SILIC 190ML
Gasketing; RTV Silicone; Non Corrosive; 190 Ml; Aerosol Paste; Timing Gear Cover | Transmission Pan | Valve Cover | Oil Pan | Water Pump | Gearbox | Compressor | Intake Manifold | Sheet Metal Cover; Black
Part #
743913
BDI #
1056746
Details
121.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5900-190ML-IDH-743913/p/1056746
Your Price
$ 121.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.36
EAN
0079340404793
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Non Corrosive
Container Type
Aerosol Can
Texture
Aerosol Paste
Application
Timing Gear Cover | Transmission Pan | Valve Cover | Oil Pan | Water Pump | Gearbox | Compressor | Intake Manifold | Sheet Metal Cover
Manufacturer's Description
Loctite Instant Gasket
Color
Black
Container Size value And um
190 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
3.9 Percentage | 50.7 g/l
Conformance to Certificate
CFIA
Other Features
High Performance | Leakproof Gasket | Atmospheric Moisture Cure | Food Grade | Temperature Range -59 to 260 Deg C
Net Weight
6.42 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
40479
Weight / LBS
0.783
Long Description
Gasketing; RTV Silicone; Non Corrosive; 190 Ml; Aerosol Paste; Timing Gear Cover | Transmission Pan | Valve Cover | Oil Pan | Water Pump | Gearbox | Compressor | Intake Manifold | Sheet Metal Cover; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh