https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-5920-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY2OTV8aW1hZ2UvanBlZ3xhRGcyTDJoallTOHhNRFUxTnpJek5ETXhOVEk1TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVNU1qQmZWRUpmTXpBd2VETXdNQzVxY0djfDg0NDVlNWY5OGFmMDk0ZWRlNzQyYjFlNDI3MjBmOGVlOTA5NTUwZmQyZmJlYjVlZTVmZmJkY2RjY2UwOThjM2Q
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-5920-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY2OTV8aW1hZ2UvanBlZ3xhRGcyTDJoallTOHhNRFUxTnpJek5ETXhOVEk1TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVNU1qQmZWRUpmTXpBd2VETXdNQzVxY0djfDg0NDVlNWY5OGFmMDk0ZWRlNzQyYjFlNDI3MjBmOGVlOTA5NTUwZmQyZmJlYjVlZTVmZmJkY2RjY2UwOThjM2Q
LOCTITE
LOCTITE
SI 5920 70ML IDH 198818
LOCTITE LOCTITE
Description
SI 5920 70ML IDH 198818 GASKETING ; 30542 ULTRA COPPER RTV
Gasketing; RTV Silicone; High Temperature | Copper; 70 Ml; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper
Part #
198818
BDI #
1055689
Details
34.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5920-70ML-IDH-198818/p/1055689
Your Price
$ 34.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.116
EAN
0079340305427
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Copper
Container Type
Tube
Texture
Paste
Application
Fill Void and Irregularity in Surface | Electrical Insulating
Tradename
5920
Manufacturer's Description
Loctite 5920 Copper; High Performance RTV Silicone Gasket Maker
Color
Copper
Container Size value And um
70 Ml
Substrate Material
Ceramic | Fiber | Glass | Metal | Plastic | Painted Surface | Rubber | Wood
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.5 Percentage | 45.85 g/l
Conformance to Certificate
CFIA
Other Features
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -54 to 371 Deg C
Net Weight
2.37 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Weight / LBS
0.276
Long Description
Gasketing; RTV Silicone; High Temperature | Copper; 70 Ml; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


