Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5920 HI TEMP 300ML IDH 235479 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056129-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MTR8aW1hZ2UvanBlZ3xhRGN4TDJnNU5DOHhNRFUyTVRBek1UYzJOakEwTmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFeU9WOHpNREI0TXpBd0xtcHdad3xlZDM4ZWNiNTM3NWY0ZjYyYjQ2MjI2ZDUyMGZiYzI0Y2E2MGVmODMwMGE1NWU2NmVmNGEwY2RhOTY4MjAyZWI0
1056129 Gasketing 

LOCTITE LOCTITE

SI 5920 HI TEMP 300ML IDH 235479

Description

SI 5920 HI TEMP 300ML IDH 235479 ; 82046 GASKETING5920 300ML

Gasketing; RTV Silicone; High Temperature | Copper; 300 Ml; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper

Part #

235479

BDI #
1056129

Details

91.44 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 91.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.375
EAN
0079340820463
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Copper
Container Type
Cartridge
Texture
Paste
Application
Fill Void and Irregularity in Surface | Electrical Insulating
Tradename
5920
Manufacturer's Description
Loctite 5920 Copper; High Performance RTV Silicone Gasket Maker
Color
Copper
Container Size value And um
300 Ml
Substrate Material
Ceramic | Fiber | Glass | Metal | Plastic | Painted Surface | Rubber | Wood
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.5 Percentage | 45.85 g/l
Conformance to Certificate
CFIA
Other Features
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -54 to 371 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
82046
Weight / LBS
0.838
Long Description
Gasketing; RTV Silicone; High Temperature | Copper; 300 Ml; Paste; Fill Void and Irregularity in Surface | Electrical Insulating; Copper

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh