LOCTITE
LOCTITE
SI 595 190ML IDH 743915
LOCTITE LOCTITE
Description
SI 595 190ML IDH 743915 SIL GASKETING ; 40481 SUPERFLEX RTV CLR SILIC
Gasketing; RTV Silicone; High Temperature | Clear; 190 Ml; Aerosol Paste; Automotive | Overhead | Vertical; Clear
Part #
743915
BDI #
1056747
Details
73.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-595-190ML-IDH-743915/p/1056747
Your Price
$ 73.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.3
EAN
0079340404816
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Clear
Container Type
Aerosol Can
Texture
Aerosol Paste
Application
Automotive | Overhead | Vertical
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex RTV Silicone Adhesive Sealant
Color
Clear
Container Size value And um
190 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.33 Deg C TCC
Odor
Acetic Acid
VOC Content - Percentage
3.9 Percentage | 39.4 g/l
Conformance to Certificate
CFIA | NSF 51
Other Features
General Purpose | Room Temperature Cure | UL Classified | Food Grade | Temperature Range -54 to 232 Deg C
Net Weight
6.42 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Weight / LBS
0.655
Long Description
Gasketing; RTV Silicone; High Temperature | Clear; 190 Ml; Aerosol Paste; Automotive | Overhead | Vertical; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh