https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-598-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY1MzF8aW1hZ2UvanBlZ3xhREV5TDJnMU1pOHhNRFUxTnpJeE1URTBPRE14T0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVNU9GOURVbFJmTXpBd2VETXdNQzVxY0djfDQxODAwZDk4ZWE4NmY0MTRhYTlmMDM5NmVhZjRjYTg4ZjQ1ZWM1NTgyNGZhMTAzNjgzNjgwNTlhM2YyYTczMmE
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-598-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY1MzF8aW1hZ2UvanBlZ3xhREV5TDJnMU1pOHhNRFUxTnpJeE1URTBPRE14T0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVNU9GOURVbFJmTXpBd2VETXdNQzVxY0djfDQxODAwZDk4ZWE4NmY0MTRhYTlmMDM5NmVhZjRjYTg4ZjQ1ZWM1NTgyNGZhMTAzNjgzNjgwNTlhM2YyYTczMmE
LOCTITE
LOCTITE
SI 598 300ML IDH 135508
LOCTITE LOCTITE
Description
SI 598 300ML IDH 135508 GASKETING ; 59875 RTV 598 BLACK SILICONE
Gasketing; RTV Silicone; Oil Resistant | Black; 300 Ml; Paste; Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover; Black
Part #
135508
BDI #
1055438
Details
91.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-598-300ML-IDH-135508/p/1055438
Your Price
$ 91.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.446
EAN
0079340598751
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Oil Resistant | Black
Container Type
Cartridge
Texture
Paste
Application
Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover
Tradename
598
Manufacturer's Description
Loctite 598 Black; High Performance RTV Silicone Gasket Maker
Color
Black
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.31 Percentage | 40.69 g/l
Conformance to Certificate
CFIA
Other Features
Room Temperature Cure | High Performance | Food Grade | Temperature Range -59 to 329 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Weight / LBS
1.016
Long Description
Gasketing; RTV Silicone; Oil Resistant | Black; 300 Ml; Paste; Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


