

LOCTITE
LOCTITE
SI 598 BLK 0.5 OZ
LOCTITE LOCTITE
Description
LOCTITE SI 598 BLK 0.5 OZ
Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Oil Resistant | Shock Absorption; Tube; Paste; Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover; Black; 14 G
Part #
SI 598 BLK 0.5 OZ
BDI #
24600369
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-598-BLK-0-5-OZ/p/24600369
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone | Oxime Silicone
Typical Use
Oil Resistant | Shock Absorption
Container Type
Tube
Texture
Paste
Application
Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover
Tradename
598
Manufacturer's Description
Loctite 598 Black High Performance RTV Silicone Gasket Maker
Color
Black
Container Size value And um
14 G
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.31 Percentage | 40.69 g/l
Conformance to Certificate
CFIA
Other Features
-59 to 329 Deg C Temperature Range
Net Weight
0.5 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
12
Long Description
Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Oil Resistant | Shock Absorption; Tube; Paste; Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover; Black; 14 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh