https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI598-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODB8aW1hZ2UvanBlZ3xhRGd4TDJoa1lpOHhNRGMyTXpRNU1UY3dORGcyTWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5UazRYME5TVkY4ek1EQk5URjh6TURCNE16QXdMbXB3Wnd8ZTc0M2FmNDFmYWNlMjFmODJiNmRlMjhhOWZiYjFkOTg2MWI4NDg0MDc1MDdmMzk3NmQ3ZDY3MTlkM2UxMmUzMw
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI598-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODB8aW1hZ2UvanBlZ3xhRGd4TDJoa1lpOHhNRGMyTXpRNU1UY3dORGcyTWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5UazRYME5TVkY4ek1EQk5URjh6TURCNE16QXdMbXB3Wnd8ZTc0M2FmNDFmYWNlMjFmODJiNmRlMjhhOWZiYjFkOTg2MWI4NDg0MDc1MDdmMzk3NmQ3ZDY3MTlkM2UxMmUzMw
LOCTITE
LOCTITE
SI 598 BLK 300ML IDH 866848
LOCTITE LOCTITE
Description
SI 598 BLK 300ML IDH 866848 SILICONE ; 41240 RTV 598 BLACK
Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Oil Resistant | Shock Absorption; Cartridge; Paste; Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover; Black; 300 Ml
Part #
866848
BDI #
17139839
Details
59.3
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-598-BLK-300ML-IDH-866848/p/17139839
Your Price
$ 59.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.46
EAN
0079340412408
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone | Oxime Silicone
Typical Use
Oil Resistant | Shock Absorption
Container Type
Cartridge
Texture
Paste
Application
Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover
Tradename
598
Manufacturer's Description
Loctite 598 Black High Performance RTV Silicone Gasket Maker
Color
Black
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.31 Percentage | 40.69 g/l
Conformance to Certificate
CFIA
Other Features
-59 to 329 Deg C Temperature Range
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
12
Long Description
Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Oil Resistant | Shock Absorption; Cartridge; Paste; Oil Pan | Transmission Pan | Valve and Valve Cover | Guide | Timing Gear Cover | Differential Cover; Black; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


