LOCTITE
LOCTITE
SI GRN RTV SI ADH SLNT 190ML IDH 1165866
LOCTITE LOCTITE
Description
1165866 ; POR RTV SILIC ADHES SEALANT
Gasketing; RTV Silicone; Multipurpose | Green; 190 Ml; Aerosol Paste; Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing; Green
Part #
1165866
BDI #
1055229
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-GRN-RTV-SI-ADH-SLNT-190ML-IDH-1165866/p/1055229
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.26
EAN
0079340432307
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Green
Container Type
Aerosol Can
Texture
Aerosol Paste
Application
Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex RTV Silicone Adhesive Sealant Equipment Green
Color
Green
Container Size value And um
190 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Acetic Acid
VOC Content - Percentage
Below 3 Percentage
Other Features
Room Temperature Cure | Industrial Gasketing | Temperature Range -54 to 260 Deg C
Net Weight
6.42 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
1165866
Weight / LBS
0.573
Long Description
Gasketing; RTV Silicone; Multipurpose | Green; 190 Ml; Aerosol Paste; Valve Cover | Timing Gear Cover | Differential Cover | Oil Pan | Transmission Pan | Water Pump | Thermostat Housing; Green
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



