Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 3494 25ML IDH 235070 https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-30765-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQyMzF8aW1hZ2UvanBlZ3xhRGs0TDJoa015OHhNRFUxTnpNd05qZ3pNRGczT0M5SlRrUk1UME5UVEU1VVdGaGZVRUZGWHpNd056WTFYMU5aVWtkZk16QXdlRE13TUM1cWNHY3xjOWRmYTZmMTY0YzZjOGFmYTZmZDM5NzQ2MmFlNzUxMjQzNjQ2MDY3MTVlNTIyYjEzMWEzY2E4MDViMjcyOTQ5
1056119 Potting and Encapsulating 

LOCTITE LOCTITE

AA 3494 25ML IDH 235070

Description

AA 3494 25ML IDH 235070 ADHESIVE ; 30765 LIGHT CURE ACRYLIC

Potting Compound; Light Cure Adhesive; Multipurpose; 25 Ml; Viscous Liquid; Molded Glass Tableware | Automotive Lighting Component; Clear

Part #

235070

BDI #
1056119

Details

123.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 123.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.05
EAN
0079340307650
Product Group - BDI
C00104
Product Name
Potting Compound
Product Type
Light Cure Adhesive
Typical Use
Multipurpose
Container Type
Syringe
Texture
Viscous Liquid
Application
Molded Glass Tableware | Automotive Lighting Component
Tradename
3494
Manufacturer's Description
Loctite 3494 Light Cure Adhesive
Color
Clear
Container Size value And um
25 Ml
Substrate Material
Metal | Glass
Degree of Flashpoint value And um
87.8 Deg C TCC
Odor
Sharp
VOC Content - Percentage
1.09 Percentage | 11.16 g/l
Other Features
Acrylic Technology | UV/Visible Cure | Temperature Range -54 To 149 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting Compound
Keyword String
Light Cure Adhesive
Manufacturer URL
Manufacturer Item Number
30765
Weight / LBS
0.099
Long Description
Potting Compound; Light Cure Adhesive; Multipurpose; 25 Ml; Viscous Liquid; Molded Glass Tableware | Automotive Lighting Component; Clear

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh