LOCTITE
LOCTITE
AA 3556 25ML IDH 1072223
LOCTITE LOCTITE
Description
AA 3556 25ML IDH 1072223 ADHESIVE ; LIGHT CURE ACRYLIC
Potting Compound; Light Cure Adhesive; Medical Device; 25 Ml; Viscous Liquid; Medical Device; Pale Yellow
Part #
1072223
BDI #
1055158
Details
243.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/AA-3556-25ML-IDH-1072223/p/1055158
Your Price
$ 243.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.05
EAN
0079340425644
Product Group - BDI
C00104
Product Name
Potting Compound
Product Type
Light Cure Adhesive
Typical Use
Medical Device
Container Type
Syringe
Texture
Viscous Liquid
Application
Medical Device
Tradename
3556 | INDIGO
Manufacturer's Description
Loctite 3556 Indigo Light Cure Adhesive
Color
Pale Yellow
Container Size value And um
25 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
89.5 Deg C
Odor
Mild
VOC Content - Percentage
0.41 Percentage | 4.45 g/l
Other Features
Acrylic Technology | Fluorescing | Light Cure | Temperature Range -54 To 149 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting Compound
Manufacturer Item Number
1072223
Weight / LBS
0.104
Long Description
Potting Compound; Light Cure Adhesive; Medical Device; 25 Ml; Viscous Liquid; Medical Device; Pale Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



