https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-36390-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE4NTZ8aW1hZ2UvanBlZ3xhRFptTDJnM05pOHhNRFUxTnpJd01UTTRNelExTkM5SlRrUk1UME5UVEU1VVdGaGZVRUZGWHpNMk16a3dYMEpVVEY4ek1EQjRNekF3TG1wd1p3fGJlZTY5ZDQ3MWVlNGFhNWNkNTA5ZWZhMTE0NDQ0MzJhMTE5MzVhNmNlZjlmMGQ0NGNlMzFmMTQzYWUxOWQ3NTY
https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-36390-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE4NTZ8aW1hZ2UvanBlZ3xhRFptTDJnM05pOHhNRFUxTnpJd01UTTRNelExTkM5SlRrUk1UME5UVEU1VVdGaGZVRUZGWHpNMk16a3dYMEpVVEY4ek1EQjRNekF3TG1wd1p3fGJlZTY5ZDQ3MWVlNGFhNWNkNTA5ZWZhMTE0NDQ0MzJhMTE5MzVhNmNlZjlmMGQ0NGNlMzFmMTQzYWUxOWQ3NTY
LOCTITE
LOCTITE
AA 363 1L IDH 135416
LOCTITE LOCTITE
Description
AA 363 1L IDH 135416 ADHESIVE ; 36390 IMPRUV LIGHT CURE ACRYLIC
Potting and Encapsulating; Light Cure Adhesive; Electronic Component; 1 L; Viscous Liquid; Electronic Component; Yellow
Part #
135416
BDI #
1055399
Details
1219.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/AA-363-1L-IDH-135416/p/1055399
Your Price
$ 1,219.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.183
EAN
0079340363908
Product Group - BDI
C00104
Product Name
Potting and Encapsulating
Product Type
Light Cure Adhesive
Typical Use
Electronic Component
Container Type
Bottle
Texture
Viscous Liquid
Application
Electronic Component
Tradename
363 | IMPRUV
Manufacturer's Description
Loctite 363 Impruv Light Cure Adhesive
Color
Yellow
Container Size value And um
1 L
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
2.92 Percentage | 32.12 g/l
Other Features
Acrylic Technology | UV Light Cure | Temperature Range -54 To 180 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting/Encapsulating
Manufacturer Item Number
36390
Weight / LBS
2.661
Long Description
Potting and Encapsulating; Light Cure Adhesive; Electronic Component; 1 L; Viscous Liquid; Electronic Component; Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


