

LOCTITE
LOCTITE
PE 3140 A RESN 5GAL CNTR-65LB IDH 233526
LOCTITE LOCTITE
Description
PE 3140 A RESN 5GAL CNTR-65LB IDH 233526 ; 39945 GENERAL PURPOSE EPOXY RESIN
Potting and Encapsulating Resin; Epoxy; Multipurpose; One of Two Parts; 5 Gal; Liquid; Flame Retardant; Black
Part #
233526
BDI #
1055961
Details
2221.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/PE-3140-A-RESN-5GAL-CNTR-65LB-IDH-233526/p/1055961
Your Price
$ 2,221.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
31.359
EAN
0079340399457
Product Group - BDI
C00104
Product Name
Potting and Encapsulating Resin
Product Type
Epoxy
Typical Use
Multipurpose; One of Two Parts
Container Type
Pail
Texture
Liquid
Application
Flame Retardant
Tradename
3140 | HYSOL
Manufacturer's Description
Loctite 3140 Hysol Epoxy Resin; General Purpose
Color
Black
Container Size value And um
5 Gal
Substrate Material
Concrete | Metal | Wood
Degree of Flashpoint value And um
248.88 Deg C CC
Odor
Aromatic
VOC Content - Percentage
Below 1 Percentage | Below 10 g/l
Conformance to Certificate
UL 1446
Other Features
General Purpose | Room Temperature Cure | Fast Gelling | Resilient | Viscosity 11000 cP
Net Weight
640 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Resin
Keyword String
Potting/Encapsulating Epoxy
Weight / LBS
70.499
Long Description
Potting and Encapsulating Resin; Epoxy; Multipurpose; One of Two Parts; 5 Gal; Liquid; Flame Retardant; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh