Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PE 3141 RESIN 1GAL CNTR IDH 233530 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055962-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NTZ8aW1hZ2UvanBlZ3xhREF5TDJnMVpTOHhNRFUyTURrNU9ESTNOekUxTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRrMk1sOHpNREI0TXpBd0xtcHdad3xhNGQwZGQyZDVjY2Q1MTI5ZmQ2ZWEwNmQ2NTgzOTA2NWY2OTM2NjkzNzEzZDYyNmFjMmQ5YWY0NjcyNmRhNjYy
1055962 Potting and Encapsulating 

LOCTITE LOCTITE

PE 3141 RESIN 1GAL CNTR IDH 233530

Description

PE 3141 RESIN 1GAL CNTR IDH 233530 ; 39947 HIGH TE EPXY RESIN

Potting and Encapsulating Resin; Epoxy; Multipurpose; One of Two Parts; 1 Gal; Liquid; High Temperature; Black

Part #

233530

BDI #
1055962

Details

852.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 852.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
5.74
EAN
0079340399471
Product Group - BDI
C00104
Product Name
Potting and Encapsulating Resin
Product Type
Epoxy
Typical Use
Multipurpose; One of Two Parts
Container Type
Pail
Texture
Liquid
Application
High Temperature
Tradename
3141 | HYSOL
Manufacturer's Description
Loctite 3141 Hysol Epoxy Resin; High Temperature
Color
Black
Container Size value And um
1 Gal
Substrate Material
Concrete | Metal | Wood
Degree of Flashpoint value And um
249 Deg C CC
Odor
Aromatic
VOC Content - Percentage
Below 1 Percentage | Below 10 g/l
Other Features
One Component of Two Component | High Temperature | Viscosity 80000 cP
Net Weight
128 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Resin
Keyword String
Potting/Encapsulating Epoxy
Manufacturer URL
Manufacturer Item Number
39947
Weight / LBS
12.67
Long Description
Potting and Encapsulating Resin; Epoxy; Multipurpose; One of Two Parts; 1 Gal; Liquid; High Temperature; Black

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh