

LOCTITE
LOCTITE
PE 3142 RESIN 1GAL CNTR-15LB IDH 233537
LOCTITE LOCTITE
Description
PE 3142 RESIN 1GAL CNTR-15LB IDH 233537 ; 39950 THERM CONDUCTV EPXY RESIN
Potting and Encapsulating Resin; Epoxy; Multipurpose; One of Two Parts; 1 Gal; Viscous Liquid; Thermally Conductive; Black
Part #
233537
BDI #
1055964
Details
915.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/PE-3142-RESIN-1GAL-CNTR-15LB-IDH-233537/p/1055964
Your Price
$ 915.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
7.099
EAN
0079340399501
Product Group - BDI
C00104
Product Name
Potting and Encapsulating Resin
Product Type
Epoxy
Typical Use
Multipurpose; One of Two Parts
Container Type
Pail
Texture
Viscous Liquid
Application
Thermally Conductive
Tradename
3142 | HYSOL
Manufacturer's Description
Loctite 3142 Hysol Epoxy Resin; Thermally Conductive
Color
Black
Container Size value And um
1 Gal
Substrate Material
Concrete | Metal | Wood
Degree of Flashpoint value And um
Above 93 Deg C SCC
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Room Temperature Cure | Thermally Conductive | Fast Gelling | Low Viscosity | Viscosity 120000 To 200000 cP
Net Weight
128 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Resin
Manufacturer Item Number
39950
Weight / LBS
15.67
Long Description
Potting and Encapsulating Resin; Epoxy; Multipurpose; One of Two Parts; 1 Gal; Viscous Liquid; Thermally Conductive; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh