Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PE 3163 B 1QT CNTR-3.6LB IDH 233565 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055967-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4ODB8aW1hZ2UvanBlZ3xhRFl5TDJnMU1DOHhNRFUyTURrNU9EWTNNRE0yTmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRrMk4xOHpNREI0TXpBd0xtcHdad3w1N2IzYjg4YWQwMThkNGQzNDgyZmFjMmJkOGViMGRiMDcxOWNiNWYwNTVhNjNiZWNmNTIzZGM5MjNkYmUwNWY4
1055967 Potting and Encapsulating 

LOCTITE LOCTITE

PE 3163 B 1QT CNTR-3.6LB IDH 233565

Description

PE 3163 B 1QT CNTR-3.6LB IDH 233565 ; EPOXY HARDNER

Potting and Encapsulating Hardener; Epoxy; Multipurpose; One of Two Parts; 1 Qt; Liquid; Electronic Component; Amber

Part #

233565

BDI #
1055967

Details

482.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 482.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.007
EAN
0079340399648
Product Group - BDI
C00104
Product Name
Potting and Encapsulating Hardener
Product Type
Epoxy
Typical Use
Multipurpose; One of Two Parts
Container Type
Can
Texture
Liquid
Application
Electronic Component
Tradename
3163 | HYSOL
Manufacturer's Description
Loctite 3163 Hysol Epoxy Hardener; Excellent Adhesion
Color
Amber
Container Size value And um
1 Qt
Substrate Material
Concrete | Metal | Plastic | Wood
Degree of Flashpoint value And um
195 Deg C
Odor
Irritating Ammoniacal
VOC Content - Percentage
Below 1 Percentage | Below 10 g/l
Other Features
High Strength | Viscosity 450 cP
Net Weight
27.2 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Hardener
Keyword String
Potting/Encapsulating Epoxy
Manufacturer URL
Manufacturer Item Number
39964
Weight / LBS
2.224
Long Description
Potting and Encapsulating Hardener; Epoxy; Multipurpose; One of Two Parts; 1 Qt; Liquid; Electronic Component; Amber

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh