LOCTITE
LOCTITE
SI 5031 300ML IDH 693986
LOCTITE LOCTITE
Description
SI 5031 300ML IDH 693986 SEALANT ; 40086 MPSELF-LEVL UV ACETOXY SILIC
Potting Compound; Acetoxy Silicone; Multipurpose; One of Two Parts; 300 Ml; Viscous Liquid; Electrical Connector | Lead Termination | Sealing Lens to Housing | Bonding Flexible Component | Gasketing Electrical Enclosure; Clear
Part #
693986
BDI #
1056698
Details
441.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/SI-5031-300ML-IDH-693986/p/1056698
Your Price
$ 441.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.36
EAN
0079340400863
Product Group - BDI
C00104
Product Name
Potting Compound
Product Type
Acetoxy Silicone
Typical Use
Multipurpose; One of Two Parts
Container Type
Cartridge
Texture
Viscous Liquid
Application
Electrical Connector | Lead Termination | Sealing Lens to Housing | Bonding Flexible Component | Gasketing Electrical Enclosure
Tradename
5031 | NUVA-SIL
Manufacturer's Description
Loctite 5031 Nuva-Sil Silicone Potting Compound
Color
Clear
Container Size value And um
300 Ml
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Acetic Acid
VOC Content - Percentage
5.69 Percentage | 59.7 g/l
Other Features
Medium Viscosity | Self Leveling | Ultraviolet/Visible Light Cure | Temperature Range -54 to 177 Deg C | Viscosity 5500 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting Compound
Manufacturer Item Number
40086
Weight / LBS
0.822
Long Description
Potting Compound; Acetoxy Silicone; Multipurpose; One of Two Parts; 300 Ml; Viscous Liquid; Electrical Connector | Lead Termination | Sealing Lens to Housing | Bonding Flexible Component | Gasketing Electrical Enclosure; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



