

LOCTITE
LOCTITE
SI 5055 25ML IDH 1212167
LOCTITE LOCTITE
Description
SI 5055 25ML IDH 1212167 ADHESIVE ; LIGHT CURE 25ML SYR
Potting and Encapsulating; Alkoxy Silicone; Medical Device; 25 ml; Liquid; Disposable Medical Device; Transparent Light Yellow
Part #
1212167
BDI #
1055253
Details
199.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/SI-5055-25ML-IDH-1212167/p/1055253
Your Price
$ 199.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.043
EAN
0079340434011
Product Group - BDI
C00104
Product Name
Potting and Encapsulating
Product Type
Alkoxy Silicone
Typical Use
Medical Device
Container Type
Syringe
Texture
Liquid
Application
Disposable Medical Device
Tradename
5055
Manufacturer's Description
Loctite 5055 Silicone Adhesive Sealant
Color
Transparent Light Yellow
Container Size value And um
25 ml
Substrate Material
Metal | Plastic | Glass | Silicone
Degree of Flashpoint value And um
93 Deg C
Odor
Slight Acrylate
VOC Content - Percentage
2.22 Percentage | 22.2 g/l
Other Features
Silicone Technology | Ultraviolet/Visible Light Cure | Temperature Range -54 To 177 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting/Encapsulating
Manufacturer Item Number
1212167
Weight / LBS
0.106
Long Description
Potting and Encapsulating; Alkoxy Silicone; Medical Device; 25 ml; Liquid; Disposable Medical Device; Transparent Light Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh