https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-5056-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzNTR8aW1hZ2UvanBlZ3xhRE14TDJoaVl5OHhNRFUxTlRFM056UTJOemt6TkM5SlRrUk1UME5UVEU1VVdGaGZVRUZGWHpVd05UWmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fGIzODc0ODYzYzk4ZDQ4Y2U3YThhYTMwMWMzODVjNjI2NWIwMzY5ZWI5YmIxMTJmMTFlYWE3NjYwZmQ0Mzk3ZTI
https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-5056-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzNTR8aW1hZ2UvanBlZ3xhRE14TDJoaVl5OHhNRFUxTlRFM056UTJOemt6TkM5SlRrUk1UME5UVEU1VVdGaGZVRUZGWHpVd05UWmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fGIzODc0ODYzYzk4ZDQ4Y2U3YThhYTMwMWMzODVjNjI2NWIwMzY5ZWI5YmIxMTJmMTFlYWE3NjYwZmQ0Mzk3ZTI
LOCTITE
LOCTITE
SI 5056 25ML IDH 1214249
LOCTITE LOCTITE
Description
SI 5056 25ML IDH 1214249 SEALANT ; LIGHT CURE 25ML SYR
Potting and Encapsulating; Alkoxy Silicone; Medical Device; 25 ml; Liquid; Disposable Medical Device; Transparent Light Yellow
Part #
1214249
BDI #
1055255
Details
205.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/SI-5056-25ML-IDH-1214249/p/1055255
Your Price
$ 205.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.04
EAN
0079340435674
Product Group - BDI
C00104
Product Name
Potting and Encapsulating
Product Type
Alkoxy Silicone
Typical Use
Medical Device
Container Type
Syringe
Texture
Liquid
Application
Disposable Medical Device
Tradename
5056
Manufacturer's Description
Loctite 5056 Silicone Adhesive Sealant
Color
Transparent Light Yellow
Container Size value And um
25 ml
Substrate Material
Metal | Plastic | Glass | Silicone
Degree of Flashpoint value And um
82 Deg C
Odor
Slight Acrylate
VOC Content - Percentage
2.08 Percentage | 20.8 g/l
Other Features
Silicone Technology | Ultraviolet/Visible Light Cure | Temperature Range -54 To 177 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting/Encapsulating
Manufacturer Item Number
1214249
Weight / LBS
0.106
Long Description
Potting and Encapsulating; Alkoxy Silicone; Medical Device; 25 ml; Liquid; Disposable Medical Device; Transparent Light Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


