Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5091 300ML IDH 135257 https://www.bdiexpress.com/medias/INDLOCSLNTXX-PAE-5091-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyNzB8aW1hZ2UvanBlZ3xhREZtTDJoaVlpOHhNRFUxTnpReE1UZzFNak14T0M5SlRrUk1UME5UVEU1VVdGaGZVRUZGWHpVd09URmZRMUpVWHpNd01IZ3pNREF1YW5CbnxkNmM2OTkxNWM4NGZkMWIwM2U2NTM4ZGI1ZGUxNjNhZmI0N2Y1NjFmNmI0MzBhN2ViYjA3YmY1YTEyOTU2MmU4
1406030 Potting and Encapsulating 

LOCTITE LOCTITE

SI 5091 300ML IDH 135257

Description

SI 5091 300ML IDH 135257 SEALANT ; 17412 SILIC NUVA-SIL 5091 300ML

Potting Compound; Acetoxy Silicone; Flexible | Shock Absorbing; 300 Ml; Viscous Liquid; Automotive | Electronic | Military | Industrial Component; Clear

Part #

135257

BDI #
1406030

Details

478.94 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 478.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.36
EAN
0079340174122
Product Group - BDI
C00104
Product Name
Potting Compound
Product Type
Acetoxy Silicone
Typical Use
Flexible | Shock Absorbing
Container Type
Cartridge
Texture
Viscous Liquid
Application
Automotive | Electronic | Military | Industrial Component
Tradename
5091 | NUVA-SIL
Manufacturer's Description
Loctite 5091 Nuva-Sil Silicone Potting Compound
Color
Clear
Container Size value And um
300 Ml
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.78 Percentage | 41.58 g/l
Other Features
Self Leveling | Low Viscosity | Ultraviolet Light Cure | Temperature Range -54 to 177 Deg C | Viscosity 5500 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting Compound
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
17412
Weight / LBS
0.818
Long Description
Potting Compound; Acetoxy Silicone; Flexible | Shock Absorbing; 300 Ml; Viscous Liquid; Automotive | Electronic | Military | Industrial Component; Clear

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh