LOCTITE
LOCTITE
UK 3173 RESIN 1GAL CNTR-10LB IDH 233605
LOCTITE LOCTITE
Description
UK 3173 RESIN 1GAL CNTR-10LB IDH 233605 ; 39985 POLYURETHANE RESIN
Potting and Encapsulating Resin; Polyurethane; Multipurpose; One of Two Parts; 1 Gal; Liquid; Electronic Component; Brown
Part #
233605
BDI #
1055970
Details
712.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/UK-3173-RESIN-1GAL-CNTR-10LB-IDH-233605/p/1055970
Your Price
$ 712.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
5.214
EAN
0079340399853
Product Group - BDI
C00104
Product Name
Potting and Encapsulating Resin
Product Type
Polyurethane
Typical Use
Multipurpose; One of Two Parts
Container Type
Pail
Texture
Liquid
Application
Electronic Component
Tradename
3173 | HYSOL
Manufacturer's Description
Loctite 3173 Hysol Polyurethane Resin; General Purpose
Color
Brown
Container Size value And um
1 Gal
Substrate Material
Concrete | Metal | Wood
Degree of Flashpoint value And um
234 Deg C
Odor
Slight Aromatic
VOC Content - Percentage
Below 1 Percentage | Below 10 g/l
Other Features
One Component of Two Component | General Purpose | Viscosity 75 cP
Net Weight
128 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Resin
Manufacturer Item Number
39985
Weight / LBS
11.51
Long Description
Potting and Encapsulating Resin; Polyurethane; Multipurpose; One of Two Parts; 1 Gal; Liquid; Electronic Component; Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh