LOCTITE
LOCTITE
UK 3182 HDNR 1GAL CNTR-12LB IDH 233626
LOCTITE LOCTITE
Description
UK 3182 HDNR 1GAL CNTR-12LB IDH 233626 ; 39995 POLYURETHANE HARDENER
Potting and Encapsulating Hardener; Polyurethane; Multipurpose; One of Two Parts; 1 Gal; Liquid; Electronic Component; Brown
Part #
233626
BDI #
1055971
Details
774.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/UK-3182-HDNR-1GAL-CNTR-12LB-IDH-233626/p/1055971
Your Price
$ 774.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
5.74
EAN
0079340399952
Product Group - BDI
C00104
Product Name
Potting and Encapsulating Hardener
Product Type
Polyurethane
Typical Use
Multipurpose; One of Two Parts
Container Type
Pail
Texture
Liquid
Application
Electronic Component
Tradename
3182 | HYSOL
Manufacturer's Description
Loctite 3182 Hysol Polyurethane Hardener; Fast Cure
Color
Brown
Container Size value And um
1 Gal
Substrate Material
Concrete | Metal | Wood
Degree of Flashpoint value And um
163 Deg C CC
Odor
Aromatic
VOC Content - Percentage
Below 1 Percentage | Below 10 g/l
Conformance to Certificate
UL 94V-O
Other Features
One Component of Two Component | Viscosity 30000 cP
Net Weight
128 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Hardener
Keyword String
Potting/Encapsulating Polyurethane
Weight / LBS
12.67
Long Description
Potting and Encapsulating Hardener; Polyurethane; Multipurpose; One of Two Parts; 1 Gal; Liquid; Electronic Component; Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh