https://www.bdiexpress.com/medias/INDPMASLNTXX-SP-20539-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODV8aW1hZ2UvanBlZ3xhRFF3TDJnd1lpODVPRE0wTlRZd056Z3lNelkyTDBsT1JGQk5RVk5NVGxSWVdGOVRVRjh5TURVek9WOHpNREI0TXpBd0xtcHdad3w1MDVhOTkxZjYzOTAwOGJkZDc3Yzg0Y2ZjZDRkMjdhMDc0YTFlYTJlZWIyNTg5ZWRjOWE1YWIxNzlmNTIwZDMw
https://www.bdiexpress.com/medias/INDPMASLNTXX-SP-20539-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODV8aW1hZ2UvanBlZ3xhRFF3TDJnd1lpODVPRE0wTlRZd056Z3lNelkyTDBsT1JGQk5RVk5NVGxSWVdGOVRVRjh5TURVek9WOHpNREI0TXpBd0xtcHdad3w1MDVhOTkxZjYzOTAwOGJkZDc3Yzg0Y2ZjZDRkMjdhMDc0YTFlYTJlZWIyNTg5ZWRjOWE1YWIxNzlmNTIwZDMw
PERMATEX
PERMATEX
20539
PERMATEX PERMATEX
Description
20539 ; INDIAN HEAD GASKET SHELLAC COMPOUND 2OZ
Specialty Purpose Sealant; Multipurpose; Bottle; Liquid; Brown; 2 Oz; General Assembly Work | Paper | Composition | Felt | Cardboard | Hose Connection | Threaded Connection
Part #
20539
BDI #
21454869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/20539/p/21454869
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.08
EAN
0686226800213
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Bottle
Texture
Liquid
Application
General Assembly Work | Paper | Composition | Felt | Cardboard | Hose Connection | Threaded Connection
Tradename
INDIAN HEAD
Manufacturer's Description
Permatex INDIAN HEAD Gasket Shellac Compound
Color
Brown
Substrate Material
All Surfaces
Odor
Alcohol
VOC Content - Percentage
28.68 Percentage
Other Features
Flammable
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.permatex.com
Long Description
Specialty Purpose Sealant; Multipurpose; Bottle; Liquid; Brown; 2 Oz; General Assembly Work | Paper | Composition | Felt | Cardboard | Hose Connection | Threaded Connection
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


