https://www.bdiexpress.com/medias/INDD-CSLNTXX-SP-734-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5OHxpbWFnZS9qcGVnfGFESmxMMmhsTmk4NU9ETTBOVFl6TURRek16VTRMMGxPUkVRdFExTk1UbFJZV0Y5VFVGODNNelJmUTB4U1h6TXdNSGd6TURBdWFuQm58YmFmZGY4MTUwNTRjNGQzOWRkMDQwMjc4MDY1NDFlMDUzNjA0ODhjOTBhMmIwMTI4Y2FlNTNlY2MzNGUwYzVmMw
DOW CORNING
DOW CORNING
734 PLUS CLEAR 10.1OZ / 300ML CTG
DOW CORNING DOW CORNING
Description
734 PLUS CLEAR 10.1OZ CTG ; SILICONE SEALANT
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Viscous Liquid; Clear; 10.1 Oz; Industrial Bonding and Sealing | Cable Entry and Connector
Part #
99179310
BDI #
18183712
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/734-PLUS-CLEAR-10-1OZ-300ML-CTG/p/18183712
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0077472131464
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Viscous Liquid
Application
Industrial Bonding and Sealing | Cable Entry and Connector
Tradename
DOWSIL
Manufacturer's Description
Dow Corning DOWSIL Flowable Sealant
Color
Clear
Substrate Material
All Surfaces
Odor
Acetic Acid
Other Features
Flammable
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Viscous Liquid; Clear; 10.1 Oz; Industrial Bonding and Sealing | Cable Entry and Connector
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh