DOW CORNING
DOW CORNING
736 3OZ / 90ML TUBE
DOW CORNING DOW CORNING
描述
DOW CORNING 736 3OZ / 90ML TUBE
Specialty Purpose Silicone Sealant; Multipurpose; Tube; Paste; Red; 3 Oz; Heating Element | Aerospace Gasketing | Moving Oven Belt | Industrial Oven | Bag Filter on Smoke Stack | Critical Bonding | Sealing | Potting | Encapsulating and Protective Coating
制造商部件号
736 3OZ / 90ML TUBE
BDI部件号
18183717
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E4%B8%93%E7%94%A8%E5%AF%86%E5%B0%81%E8%83%B6/736-3OZ-90ML-TUBE/p/18183717
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 20 |
BDI- 加拿大 | 50 |
BDI- 美国 | 20 |
产品详细信息
分类
最低订购量
无
EAN条码
0077472131518
重量 / Kilogram
0
Product Group - BDI
C00104
典型用途
Multipurpose
容器类型
Tube
形态
Paste
应用
Heating Element | Aerospace Gasketing | Moving Oven Belt | Industrial Oven | Bag Filter on Smoke Stack | Critical Bonding | Sealing | Potting | Encapsulating and Protective Coating
品名
DOWSIL
制造商描述
Dow Corning DOWSIL Heat Resistant Sealant
颜色
Red
基材
All Surfaces
气味
Acetic Acid
类别 - BDI
Chemicals Sealants Specialty Purpose
名称
Sealant
关键字串
Specialty Purpose
详细描述
Specialty Purpose Silicone Sealant; Multipurpose; Tube; Paste; Red; 3 Oz; Heating Element | Aerospace Gasketing | Moving Oven Belt | Industrial Oven | Bag Filter on Smoke Stack | Critical Bonding | Sealing | Potting | Encapsulating and Protective Coating