DOW CORNING
DOW CORNING
786 M WHITE 10.1OZ / 300ML CTG
DOW CORNING DOW CORNING
Description
786 M WHITE 10.1OZ / 300ML CTG ; MILDEW RESISTANT SEALANT
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; White; 10.1 Oz; Shower Tub Enclosure | Tub | Sink | Urinal | Whirlpool | Bathroom Fixture | Waterproofing Rinless Sink | Ceramic Tile Grouting
Part #
99179321
BDI #
18184286
Details
28.94
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/786-M-WHITE-10-1OZ-300ML-CTG/p/18184286
Your Price
$ 28.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.3
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Shower Tub Enclosure | Tub | Sink | Urinal | Whirlpool | Bathroom Fixture | Waterproofing Rinless Sink | Ceramic Tile Grouting
Tradename
DOWSIL
Manufacturer's Description
Dow Dowsil Silicone Sealant
Color
White
Substrate Material
All Surfaces
Odor
Acetic Acid
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; White; 10.1 Oz; Shower Tub Enclosure | Tub | Sink | Urinal | Whirlpool | Bathroom Fixture | Waterproofing Rinless Sink | Ceramic Tile Grouting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



