https://www.bdiexpress.com/medias/INDWURSLNTXX-SP-893577050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDR8aW1hZ2UvanBlZ3xhRGt3TDJnME5pODVPRE0wTlRZeE1EYzNNamM0TDBsT1JGZFZVbE5NVGxSWVdGOVRVRjg0T1RNMU56Y3dOVEJmTXpBd2VETXdNQzVxY0djfGUxOGFjOGI1YTYwMDkxNTQwMTkxZTNhNzFmMDQ3YWEyOTU4OGY4MzlmNWNiNmIzOTk1NTJlNWIyNzI3NDA3ZDM
https://www.bdiexpress.com/medias/INDWURSLNTXX-SP-893577050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDR8aW1hZ2UvanBlZ3xhRGt3TDJnME5pODVPRE0wTlRZeE1EYzNNamM0TDBsT1JGZFZVbE5NVGxSWVdGOVRVRjg0T1RNMU56Y3dOVEJmTXpBd2VETXdNQzVxY0djfGUxOGFjOGI1YTYwMDkxNTQwMTkxZTNhNzFmMDQ3YWEyOTU4OGY4MzlmNWNiNmIzOTk1NTJlNWIyNzI3NDA3ZDM
WURTH
WURTH
A893 577 050 SZCZELIWO DO POśľ RUR
WURTH WURTH
Description
WURTH A893 577 050 SZCZELIWO DO POśľ RUR
Specialty Purpose Sealant; Pipe Sealant; Bottle; Liquid; Fluorescent Yellow; 50 G; Automotive | Commercial Vehicle Industry | Metal and Tool Manufacturing | Ship Building | Machine and Engine Construction | Electrical and Electronics Construction
Part #
A893 577 050 SZCZELIWO DO POśľ RUR
BDI #
15074292
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/A893-577-050-SZCZELIWO-DO-PO%C5%9B%C4%BE-RUR/p/15074292
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.08
Product Group - BDI
C00104
Typical Use
Pipe Sealant
Container Type
Bottle
Texture
Liquid
Application
Automotive | Commercial Vehicle Industry | Metal and Tool Manufacturing | Ship Building | Machine and Engine Construction | Electrical and Electronics Construction
Manufacturer's Description
Wurth Medium Strength Pipe Sealant
Color
Fluorescent Yellow
Substrate Material
All Surfaces
Odor
Mild
VOC Content - Percentage
73 Percentage
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.wuerth.com
Weight / LBS
0.16755
Long Description
Specialty Purpose Sealant; Pipe Sealant; Bottle; Liquid; Fluorescent Yellow; 50 G; Automotive | Commercial Vehicle Industry | Metal and Tool Manufacturing | Ship Building | Machine and Engine Construction | Electrical and Electronics Construction
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


