

GENERAL ELECTRIC
GENERAL ELECTRIC
GE5040
GENERAL ELECTRIC GENERAL ELECTRIC
Description
GE5040 CLEAR KITCHEN AND BATH SEALANT ; RUBBER SILICONE 10.1OZ
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Solid Paste; Clear; 10.1 Oz; Shower | Tub | Sink | Tile | Countertop | Fixture
Part #
GE5040
BDI #
21967766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/GE5040/p/21967766
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / US pound
0
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid Paste
Application
Shower | Tub | Sink | Tile | Countertop | Fixture
Manufacturer's Description
General Electric Kitchen and Bath Sealant
Color
Clear
Substrate Material
Ceramic | Concrete | Fiberglass | Glass | Metal | Plastic | Wood
Odor
Ammonia
VOC Content - Percentage
24 g/l
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.gesealants.com
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Solid Paste; Clear; 10.1 Oz; Shower | Tub | Sink | Tile | Countertop | Fixture
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh