https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203420-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNDZ8aW1hZ2UvanBlZ3xhRFJoTDJnelppOHhNRFUyTVRFeU1UWTBPRFkzTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNME1qQmZNekF3ZURNd01DNXFjR2N8NDUxZmRiN2MwNTNlMDFmNjM0MjIyMDNmNTBhNDVhMGExZjczOWE3ZDBhYjI2MTAwZDc0M2VhNTUzY2E1MDM0OQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203420-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNDZ8aW1hZ2UvanBlZ3xhRFJoTDJnelppOHhNRFUyTVRFeU1UWTBPRFkzTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNME1qQmZNekF3ZURNd01DNXFjR2N8NDUxZmRiN2MwNTNlMDFmNjM0MjIyMDNmNTBhNDVhMGExZjczOWE3ZDBhYjI2MTAwZDc0M2VhNTUzY2E1MDM0OQ
LOCTITE
LOCTITE
MR 5923 16OZ IDH 1525607
LOCTITE LOCTITE
Description
MR 5923 16OZ IDH 1525607 GSKT SEALANT ; AVIATION/DRESSING
Specialty Purpose Gasket Sealant; Industrial; Can; Liquid; Brown; 1 Pt; Industrial | Aircraft | Marine
Part #
1525607
BDI #
18203420
Details
61.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MR-5923-16OZ-IDH-1525607/p/18203420
Your Price
$ 61.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.6
EAN
0079340001039
Product Group - BDI
C00104
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Industrial | Aircraft | Marine
Manufacturer's Description
Loctite Aviation Gasket Sealant
Color
Brown
Substrate Material
Metal
Odor
Alcoholic
VOC Content - Percentage
24.9 Percentage | 274 g/l
Other Features
Flammable
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Long Description
Specialty Purpose Gasket Sealant; Industrial; Can; Liquid; Brown; 1 Pt; Industrial | Aircraft | Marine
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


